missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Blue Raised Scale Graduated Beaker
Use these polypropylene beakers for a variety of general laboratory applications. VITLAB™ Blue Raised Scale Graduated Beakers feature a stable handle easy-grip handle and an easily readable, embossed blue scale.
£1.45 - £101.00
Specifications
Color | Transparent |
---|---|
Material | Polypropylene |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10521833
|
Vitlab™
446081 |
50 mL |
£36.15
Pack of 24 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
10689622
|
Vitlab™
447081 |
100 mL |
£41.40
Pack of 24 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
10709242
|
Vitlab™
440081 |
250 mL |
£35.20
Pack of 12 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||||
10605173
|
Vitlab™
444081 |
3000 mL |
£101.00
Pack of 6 |
In Stock
Log in to see stock. |
|||||
10602821
|
Vitlab™
445081 |
5000 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10757981
|
Vitlab™
447081 |
100 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Highly transparent polypropylene beaker
- To preserve markings, do not clean at temperatures exceeding 60°C
Specifications
Transparent | |
Beaker | |
Yes | |
Blue Raised Scale |
Polypropylene | |
Autoclavable | |
DIN EN 285 |