missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Blue Raised Scale Graduated Beaker

Use these polypropylene beakers for a variety of general laboratory applications. VITLAB™ Blue Raised Scale Graduated Beakers feature a stable handle easy-grip handle and an easily readable, embossed blue scale.

Brand:  Vitlab™ 444081

81.13 GBP valid until 2024-12-31
Use promo code "23277" to get your promotional price.



Additional Details : Weight : 1.64700kg

 View more versions of this product

Product Code. 10605173

  • £101.00 / Pack of 6
In Stock
to see stock.
Add to basket

Description

Description

  • Highly transparent polypropylene beaker
  • To preserve markings, do not clean at temperatures exceeding 60°C
Specifications

Specifications

Transparent
3000 mL
242 mm
Beaker
Yes
Blue Raised Scale
170 mm
Polypropylene
6 Pk.
Autoclavable
DIN EN 285
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers