Learn More
Vitlab™ Blue Raised Scale Graduated Beaker
Use these polypropylene beakers for a variety of general laboratory applications. VITLAB™ Blue Raised Scale Graduated Beakers feature a stable handle easy-grip handle and an easily readable, embossed blue scale.
Brand: Vitlab™ 447081
Code : NEW
Additional Details : Weight : 0.01600kg
Description
- Highly transparent polypropylene beaker
- To preserve markings, do not clean at temperatures exceeding 60°C
Specifications
Transparent | |
100 mL | |
80 mm | |
Beaker | |
Yes | |
Blue Raised Scale |
50 mm | |
Polypropylene | |
24 Pk. | |
Autoclavable | |
DIN EN 285 |