missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ L10 Extra Wipers, Roll Control

Provides versatility and absorbency to wipe without disintegration. WypAll™ L10 Extra Wipers, Roll Control is available as a centerfeed roll for use in busy areas.
£144.00
Specifications
Product Type | Light-duty Industrial Wiper |
---|---|
Length (English) | 15 in. |
Length (Metric) | 38 cm |
Material | AIRFLEX Fabric |
Color | Blue |
Description
- 1 ply single use paper wiper
- Versatile and absorbent
- Wipes without disintegrating.
- Ideal for everyday wiping: light duty wiping tasks such as water spills, spray and wipe jobs, drying and cleaning hands.
- Centerfeed roll for use in busy areas.
- Can be used with a dispensing system to help control use and reduce wastage.
Specifications
Light-duty Industrial Wiper | |
38 cm | |
Blue | |
For everyday cleaning, frequent light wiping and small spills | |
Non-sterile |
15 in. | |
AIRFLEX Fabric | |
Centerfeed Roll | |
1-ply |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ WypAll™ L10 Extra Wipers, Roll Control