missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP21-Plus Label Printer Kit
Brand: Brady™ 134463
This item is not returnable.
View return policy
Specifications
BMP21-PLUS Portable Label Printer | |
Thermal Transfer | |
235 mm | |
19 mm | |
BMP21-PLUS Label Printer - Electrical Printer Kit - UK | |
Croatian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Italian, Norwegian (Bokmål), Polish, Portuguese, Romanian, Slovak, Slovenian, Spanish, Swedish, Turkish | |
10 mm/sec. | |
Li-ion Battery and UK Power Cord | |
0.75 kg | |
1 Ea. | |
6 AA Batteries, Rechargeable Battery, AC Adaptor |
LCD | |
125 mm | |
50 mm | |
Monochrome | |
Hard case; Li-ion Battery; UK Power Cord; M21-750-499, M21-1000-427 and M21-750-595-YL Cartridges | |
Saves 12 files | |
203 dpi | |
5°C to 40°C | |
Bin and shelf identification, Lean identification, Patch panel marking, Rating Plates, Terminal block marking, Wire and cable marking, General and industrial marking, Voice and data communication | |
2 Years |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ BMP21-Plus Label Printer Kit > Includes: Li-ion Battery and UK Power Cord
Spot an opportunity for improvement?Share a Content Correction