missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP61 M611 Self-Laminating Polyester Labels
A clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
£40.25 - £94.80
Specifications
Adhesive Type | Acrylic |
---|---|
Color | White |
Material | Polyester |
Print Technology | Thermal Transfer |
For Use With (Application) | Laboratory ID - Bottle, Slide, Tube & Vial |
Product Code | Brand | Product Type | Size (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Size (English) | Price | Quantity & Availability | ||||
17130411
|
Brady™
150862 |
Printer Tapes | 0.375 in. x 50 ft. (W x L) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17190401
|
Brady™
150857 |
Printer Tapes | 0.5 in. x 50 ft. (W x L) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17170401
|
Brady™
150855 |
Printer Tapes | 1 in. x 50 ft. (W x L) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17180401
|
Brady™
150856 |
Printer Labels | 1.125 x 0.375 in. (W x H) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17100411
|
Brady™
150858 |
Printer Labels | 1.125 x 0.5 in. (W x H) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17120411
|
Brady™
150860 |
Printer Labels | 0.5 x 1.65 in. (W x H) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17150401
|
Brady™
150853 |
Printer Labels | 1 x 1.75 in. (W x H) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17110411
|
Brady™
150859 |
Printer Labels | 1.5 x 2.5 in. (W x H) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Good smudge resistance, solvent resistance and high/low-temperature performance
- Service temperature of -320 to 230° F (-196 to 110° C)
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
Specifications
Acrylic | |
Polyester | |
Laboratory ID - Bottle, Slide, Tube & Vial | |
0.0019 in. |
White | |
Thermal Transfer | |
BMP™61 Labeling System, BradyPrinter™ M611 |