missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP71 BMP61 M611 Clear Polyester Asset Tracking Labels
Labels for the BMP61 and M611 Thermal Transfer Portable Printers.
Brand: Brady™ 018622
Additional Details : Weight : 0.15880kg
Description
- Material is UL & CSA approved with its respective ribbon
- See the Recommended Ribbon Series for the appropriate ribbon to use
- Can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used
Specifications
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
15.24 m x 48.26 mm |
Transparent | |
Polyester (B-430) | |
BMP61, BMP71 (with Media Adapter), M611 |