missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP71 BMP61 M611 Clear Polyester Asset Tracking Labels
Labels for the BMP61 and M611 Thermal Transfer Portable Printers.
£52.08 - £107.68
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Color | Transparent |
Finish | Gloss |
Material | Polyester (B-430) |
Print Technology | Thermal Transfer |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
11539033
|
Brady™
018619 |
15.24 m x 25.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11569033
|
Brady™
018622 |
15.24 m x 48.26 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11569073
|
Brady™
018683 |
15.24 m x 9.53 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Material is UL & CSA approved with its respective ribbon
- See the Recommended Ribbon Series for the appropriate ribbon to use
- Can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used
Specifications
Permanent Acrylic | |
Gloss | |
Thermal Transfer |
Transparent | |
Polyester (B-430) | |
BMP61, BMP71 (with Media Adapter), M611 |