missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex BOA™ Black/Yellow PU 65668 Low Shoe - Width 11
Uvex 1 safety shoes protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 and S2
Brand: uvex 6566839
102.54 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
Uvex 1 Shoe 6566.8 with BOA™ Fit System S2 SRC
- Sporty, multifunctional safety shoe
- Lightweight and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Made with new developed technology for extended wearing comfort
- Uvex Climazone technology for optimum wearer comfort
- Breathable, water-resistant, high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic materials, suitable for people allergic to chrome
- BOA™ Fit System Dial for custom comfort that's consistent all day
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6566.8
- Standard EN ISO 20345:2011 S2 SRC
- Sizes: 35 to 52
Specifications
Black, Yellow | |
39 | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S2 | |
ESD Safety Shoe |
Microvelour | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction