missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex BOA™ Black/Yellow PU 65668 Low Shoe - Width 11
Uvex 1 safety shoes protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 and S2
£137.00
Specifications
Color | Black, Yellow |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17282181
|
uvex
6566835 |
35 |
£137.00
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17292181
|
uvex
6566836 |
36 |
£137.00
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17202191
|
uvex
6566837 |
37 |
£137.00
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17212191
|
uvex
6566838 |
38 |
£137.00
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17222191
|
uvex
6566839 |
39 |
£137.00
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17232191
|
uvex
6566840 |
40 |
£137.00
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17242191
|
uvex
6566841 |
41 |
£137.00
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17252191
|
uvex
6566842 |
42 |
£137.00
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17262191
|
uvex
6566843 |
43 |
£137.00
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17272191
|
uvex
6566844 |
44 |
£137.00
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17282191
|
uvex
6566845 |
45 |
£137.00
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17292191
|
uvex
6566846 |
46 |
£137.00
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17202201
|
uvex
6566847 |
47 |
£137.00
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17212201
|
uvex
6566848 |
48 |
£137.00
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17222201
|
uvex
6566849 |
49 |
£137.00
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17232201
|
uvex
6566850 |
50 |
£137.00
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17242201
|
uvex
6566851 |
51 |
£137.00
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17252201
|
uvex
6566852 |
52 |
£137.00
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
Description
Uvex 1 Shoe 6566.8 with BOA™ Fit System S2 SRC
- Sporty, multifunctional safety shoe
- Lightweight and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Made with new developed technology for extended wearing comfort
- Uvex Climazone technology for optimum wearer comfort
- Breathable, water-resistant, high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic materials, suitable for people allergic to chrome
- BOA™ Fit System Dial for custom comfort that's consistent all day
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6566.8
- Standard EN ISO 20345:2011 S2 SRC
- Sizes: 35 to 52
Specifications
Black, Yellow | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Microvelour | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S2 | |
ESD Safety Shoe |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title