missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ FEP Dropping Funnels with PTFE stopecock
Designed for easy locking and unlocking of the ground joint. BOLA dropping funnels are suited for a variety of applications.
£462.16 - £685.82
Specifications
Material | Plastic |
---|---|
Certifications/Compliance | FDA |
Autoclavable | Yes |
Color | Transparent |
Cone Size | 29 |
Code produit | Marque | Capacity (Metric) | Prix | Quantité et disponibilité | |||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Capacity (Metric) | Prix | Quantité et disponibilité | |||||
10013361
|
Bohlender™
B285-03 |
500 mL |
£685.82
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
10620752
|
Bohlender™
B285-02 |
250 mL |
£526.82
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
10083331
|
Bohlender™
B285-01 |
125 mL |
£462.16
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
Description
- Transparent FEP Dropping funnel
- Fine adjustment stopcock with cone size 29 made of PTFE
- Integrated special nut (Safe-Lab) for easy locking and unlocking of the ground joint
-
Compliance
FDA
Spécification
Plastic | |
Yes | |
29 | |
Dropping funnel with stopcock |
FDA | |
Transparent | |
Polytetrafluoroethylene (PTFE) |