missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Flexible Tubing EX
Flexible tubing with cylindrical tubing ends for a better connection.
£178.00 - £796.00
Specifications
Material | PFA-EX |
---|---|
For Use With | BOLA™ Laboratory Screw Joints EX |
Width (Metric) | 10 mm |
Width (English) | 0.4 in. |
Shape | Cylindrical |
Product Code | Brand | Overall Length (Metric) | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (Metric) | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | |||
17167634
|
Bohlender™
S1824-27 |
0.5 m | 8 mm | 6 mm |
£178.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
17177634
|
Bohlender™
S1824-30 |
0.5 m | 10 mm | 8 mm |
£183.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
17187634
|
Bohlender™
S1824-57 |
1 m | 8 mm | 6 mm |
£298.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
17197634
|
Bohlender™
S1824-74 |
2.5 m | 6 mm | 4 mm |
£669.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
12647566
|
Bohlender™
S1824-80 |
2.5 m | 10 mm | 8 mm |
£476.00
Each |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||
17107644
|
Bohlender™
S1824-77 |
2.5 m | 8 mm | 6 mm |
£796.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
Description
- Conductive corrugated tubing
- Circular corrugations around the longitudinal axis
- Cylindrical tubing ends with a length of 40 mm can for example be connected directly to fittings, stopcocks or hose connectors
- Together with BOLA™ Laboratory Screw Joints EX, the connection is conductive, absolutely tight and suitable for vacuum
Specifications
PFA-EX | |
10 mm | |
Cylindrical | |
11 bar |
BOLA™ Laboratory Screw Joints EX | |
0.4 in. | |
18 mm bend radius |