missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Bellows
Provides strainless connection of ground joint equipment. PTFE Bellows feature sharp folds and sealing rings on the outside of the cone, ideal for compensating vibrations from vacuum pumps.
Brand: Bohlender™ H906-06
Additional Details : Weight : 0.25000kg
Description
- For length compensation of heated columns and angular misalignment
- Universal chemical resistance
- Vacuum suitable
- Made of PTFE
- Maximum deflection: 120°
Compliance
FDA
Specifications
Bellow | |
NS 14/29 | |
PTFE | |
Connecting ground joint equipment | |
White |
FDA | |
Autoclavable | |
110 to 124 mm | |
-200°C | |
250°C |