missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Bellows
Provides strainless connection of ground joint equipment. PTFE Bellows feature sharp folds and sealing rings on the outside of the cone, ideal for compensating vibrations from vacuum pumps.
£45.16 - £130.38
Specifications
Product Type | Bellow |
---|---|
Certifications/Compliance | FDA |
Autoclavable | Autoclavable |
Material | PTFE |
For Use With (Application) | Connecting ground joint equipment |
Product Code | Brand | Overall Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (Metric) | Price | Quantity & Availability | |||||
10461751
|
Bohlender™
H906-04 |
93 to 105 mm |
£49.82
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
10479860
|
Bohlender™
H906-06 |
110 to 124 mm |
£62.81
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
10179450
|
Bohlender™
H906-02 |
82 to 90 mm |
£45.16
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
10692921
|
Bohlender™
H906-14 |
100 to 120 mm |
£130.38
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
Description
- For length compensation of heated columns and angular misalignment
- Universal chemical resistance
- Vacuum suitable
- Made of PTFE
- Maximum deflection: 120°
Compliance
FDA
Specifications
Bellow | |
Autoclavable | |
Connecting ground joint equipment | |
White |
FDA | |
PTFE | |
-200°C | |
250°C |