missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE/PA Flanged Tubing
Connect to BOLA Distributors for Bottles or BOLA Chromatography Adaptors with this flanged tubing. BOLA PTFE/PA Flanged Tubing features universal chemical resistance.
Brand: Bohlender™ F740-24
Additional Details : Weight : 0.01800kg
Description
- Flanged PTFE tubing
- Washers made of Polyamide (PA)
- UNF ¼ in. 28 G thread made of Polypropylene (PP)
- Black tube end fittings
- Temperature resistance: from 0°C to +100°C
- Universal chemical resistance
- Pressure: 30 bar
- Tubing is ready for use.
Compliance
FDA
Specifications
Flanged plastic tubing | |
Autoclavable | |
PTFE, Polyamide | |
500 mm | |
1.6mm x 3.2mm (I.D. x O.D.) | |
Black end fittings | |
30 bar |
FDA | |
1.6 mm | |
3.2 mm | |
0°C | |
UNF ¼ in. 28 G | |
Translucent | |
100°C |