missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE/PA Flanged Tubing
Connect to BOLA Distributors for Bottles or BOLA Chromatography Adaptors with this flanged tubing. BOLA PTFE/PA Flanged Tubing features universal chemical resistance.
£15.42 - £17.65
Specifications
Product Type | Flanged plastic tubing |
---|---|
Certifications/Compliance | FDA |
Autoclavable | Autoclavable |
Diameter (Metric) Inner | 1.6 mm |
Material | PTFE, Polyamide |
Product Code | Brand | Overall Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (Metric) | Price | Quantity & Availability | |||||
10504792
|
Bohlender™
F740-24 |
500 mm |
£15.42
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
10727692
|
Bohlender™
F740-26 |
750 mm |
£17.65
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
Description
- Flanged PTFE tubing
- Washers made of Polyamide (PA)
- UNF ¼ in. 28 G thread made of Polypropylene (PP)
- Black tube end fittings
- Temperature resistance: from 0°C to +100°C
- Universal chemical resistance
- Pressure: 30 bar
- Tubing is ready for use.
Specifications
Flanged plastic tubing | |
Autoclavable | |
PTFE, Polyamide | |
0°C | |
UNF ¼ in. 28 G | |
Translucent | |
100°C |
FDA | |
1.6 mm | |
3.2 mm | |
1.6mm x 3.2mm (I.D. x O.D.) | |
Black end fittings | |
30 bar |