missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE/PA Flanged Tubing

Connect to BOLA Distributors for Bottles or BOLA Chromatography Adaptors with this flanged tubing. BOLA PTFE/PA Flanged Tubing features universal chemical resistance.

Brand:  Bohlender™ F740-26

 View more versions of this product

Product Code. 10727692

  • £19.20 / Each
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Flanged PTFE tubing
  • Washers made of Polyamide (PA)
  • UNF ¼ in. 28 G thread made of Polypropylene (PP)
  • Black tube end fittings
  • Temperature resistance: from 0°C to +100°C
  • Universal chemical resistance
  • Pressure: 30 bar
  • Tubing is ready for use.
Specifications

Specifications

FDA
Autoclavable
PTFE, Polyamide
750 mm
1.6mm x 3.2mm (I.D. x O.D.)
Black end fittings
30 bar
Flanged Tubing
1.6 mm
3.2 mm
0°C
UNF ¼ in. 28 G
Translucent
100°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers