missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Rods

Virginal rods designed for further treatment and processing in lengths of up to 2m. PTFE rods feature universal chemical resistance and are available in a variety of sizes.

Brand:  Bohlender™ S1800-10

 View more versions of this product

Product Code. 10023561

  • £40.40 / Each
Estimated Shipment: 21-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • White PTFE rods
  • For further treatment and processing in lengths of up to 2m
  • Diameter and length are nominal dimensions and can contain a machining allowance
  • Universal chemical resistance
  • Compliance

    FDA

Specifications

Specifications

FDA
PTFE
Further treatment and processing in lengths of up to 2m
White
PTFE Rod
Autoclavable
10 mm
-200°C
-200°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bohlender™ BOLA™ PTFE Rods > O.D.: 10mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.