missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Rods
Virginal rods designed for further treatment and processing in lengths of up to 2m. PTFE rods feature universal chemical resistance and are available in a variety of sizes.
£24.27 - £85.91
Specifications
Product Type | PTFE Rod |
---|---|
Certifications/Compliance | FDA |
Autoclavable | Autoclavable |
Material | PTFE |
For Use With (Application) | Further treatment and processing in lengths of up to 2m |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
10708822
|
Bohlender™
S1800-08 |
8 mm |
£50.67
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
10023561
|
Bohlender™
S1800-10 |
10 mm |
£37.84
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
10611522
|
Bohlender™
S1800-12 |
12 mm |
£49.61
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
10756362
|
Bohlender™
S1800-20 |
20 mm |
£85.91
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
10040072
|
Bohlender™
S1800-06 |
6 mm |
£24.27
Each |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
Description
- White PTFE rods
- For further treatment and processing in lengths of up to 2m
- Diameter and length are nominal dimensions and can contain a machining allowance
- Universal chemical resistance
-
Compliance
FDA
Specifications
PTFE Rod | |
Autoclavable | |
Further treatment and processing in lengths of up to 2m | |
White |
FDA | |
PTFE | |
-200°C | |
-200°C |