missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Rods
Virginal rods designed for further treatment and processing in lengths of up to 2m. PTFE rods feature universal chemical resistance and are available in a variety of sizes.
Brand: Bohlender™ S1800-06
This item is not returnable.
View return policy
Description
- White PTFE rods
- For further treatment and processing in lengths of up to 2m
- Diameter and length are nominal dimensions and can contain a machining allowance
- Universal chemical resistance
-
Compliance
FDA
Specifications
FDA | |
Autoclavable | |
6 mm | |
-200°C | |
-200°C |
PTFE Rod | |
PTFE | |
Further treatment and processing in lengths of up to 2m | |
White |