missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Tubing
Translucent to milky-white appearance. Features high chemical resistance and withstands temperatures from -200 to +260°C. Ideal for liquid chromatography applications.
Brand: Bohlender™ S1810-28
This item is not returnable.
View return policy
Description
- Almost universal chemical resistance
- Free from extractable agents
- Physiologically safe
- Non-adhesive surface
- Very good sliding characteristics
- Very good dielectric characteristics
- Flame retardant according to UL94V0
- Oxygen value more than 95
- Resistant to irradiation and weather
- Can be sterilized in ETO and in autoclaves
Compliance
FDA
Specifications
FDA | |
Autoclavable | |
PTFE | |
0.3 mm | |
-200°C | |
Autoclave, Ethylene Oxide | |
20 mm bend radius | |
260°C |
PTFE Tubing | |
1.9 mm | |
2.5 mm | |
Perfect tubing for aggressive and pure liquids or gases | |
2.5mm O.D., 1.9mm I.D. | |
Translucent White | |
44 bar |