missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Bonded Reversed Phase Resprep SPE Cartridges
Hydrophobic (nonpolar) silica-based adsorbents; used to extract hydrophobic analytes from polar matrices.
Brand: Restek™ 24052
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Manufactured using high density polypropylene
- May be processed by any of these techniques: positive pressure, sidearm flask, centrifuge or vacuum manifold
Specifications
Hydrophobic (non-Polar) | |
Reversed Bonded | |
C18 (high load) | |
500 mg/6 mL | |
HDPE | |
6 mL, 500 mg |
Silica | |
Used to Extract Hydrophobic Analytes From Polar Matrices, Such as Water (e.g., Pesticides From Water) | |
SPE Cartridge | |
Yes | |
30/Pk. |