missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Bonded Reversed Phase Resprep SPE Cartridges
Hydrophobic (nonpolar) silica-based adsorbents; used to extract hydrophobic analytes from polar matrices.
POA - £211.75
Specifications
Adsorbent Type | Hydrophobic (non-Polar) |
---|---|
Base Material | Silica |
Column Phase | Reversed Bonded |
Sorbent | C18 (high load) |
Type | SPE Cartridge |
Product Code | Brand | Tube Size | Volume (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tube Size | Volume (Metric) | Quantity | Price | Quantity & Availability | |||
13189942
|
Restek™
24051 |
6 mL, 1,000 mg | 6 mL, 1 g | 30/Pk. |
£211.75
Pack of 30 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
10582942
|
Restek™
24051 |
6 mL, 1,000 mg | 6 mL, 1 g | 30/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13179942
|
Restek™
24050 |
3 mL, 500 mg | 500 mg/3 mL | 50/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13199942
|
Restek™
24052 |
6 mL, 500 mg | 500 mg/6 mL | 30/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Manufactured using high density polypropylene
- May be processed by any of these techniques: positive pressure, sidearm flask, centrifuge or vacuum manifold
Specifications
Hydrophobic (non-Polar) | |
Reversed Bonded | |
SPE Cartridge | |
HDPE |
Silica | |
C18 (high load) | |
Yes |