missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ BoPET XRF Window Film

Thin window film for XRF liquid sample cups.

Brand:  Cole-Parmer™ 3517

 View more versions of this product

Product Code. 15360562

  • £162.00 / 1 roll

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Heat resistant up to 100°C (212°F).
  • Unusually strong for its thickness.
  • Compatible with X-Cell™ sample cups.
  • Available in 0.12 mil (3 μm) and 0.25 mil (6 μm) thickness.
  • Cole-Parmer™ XRF window film serves as the sample window over our X-Cell sample cups, allowing for uniform transmission of x-rays while effectively containing the liquid sample.
  • BoPET film is heat resistant up to 100°C (212°F).
  • Unusually strong for its thickness, it is resistant to organic chemicals but vulnerable to strong acids and bases.
  • It may contain trace levels (ppm) of Ca, P, Fe, Cu, Zn, or Sb.

Order Info

Available in a variety of materials, each resistant to a range of chemicals. All sizes are compatible with X-Cell sample cups.

Specifications

Specifications

XRF Spectrometers
Window Film Roll
Covers sample window
91.4 m
2.87 in.
0.25 mil
Window Film
300 ft. x 2.87 in.
300 ft.
Mylar
1 Roll
7.28 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions