missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ borer 15 PF-x
Liquid concentrate for manual cleaning of laboratory glassware and utensils in immersion baths, ultrasonic baths and pipette washers. borer 15 PF-x is phosphate-free, ecological for versatile use, with high cleaning power and dispersing capacity.
Brand: Borer Chemie™ 518000.15-K10W
This item is not returnable.
View return policy
Description
- Concentrate for manual cleaning
- Also suitable for pipette washers
- Ecological solution without phosphates
- Without EDTA, NTA and chlorine
- Highly productive, typical concentration: 10-20 mL/L
- Rinses off without leaving residues
- For consistent and error-free results
- Extra wide cleaning spectrum
- High swelling and dispersing capacity
- Technical support by the manufacturer
Specifications
Liquid | |
Alkalis, complexing agents, surfactants, solubilizer | |
Canister | |
1 x 10 kg | |
9.1 L | |
10 kg |
∼12.0 (1% Solution) | |
Concentrate | |
5°C to 25°C | |
2.4 gal. | |
22 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Borer Chemie™ borer 15 PF-x > borer 15 PF-x; Quantity: 1 x 10 kg
Spot an opportunity for improvement?Share a Content Correction