missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ borer 21 LAB CLF
For automated cleaning of laboratory glassware and utensils. Thanks to its excellent material compatibility, borer 21 LAB CLF also cleans sensitive objects made of aluminium. An acid rinsing with a borer product is recommended.
Brand: Borer Chemie™ 500925.15-K25W
This item is not returnable.
View return policy
Description
- Concentrate for automated cleaning
- High yield, typical concentration: 5-10 mL/L
- Excellent material compatibility, also for aluminium
- Broad cleaning spectrum
- Can be rinsed off without leaving residues
- For consistent and flawless results
- Without chlorine, EDTA, NTA and surfactants
- Acid rinse with borer cleaner recommended
- Technical support by the manufacturer
Specifications
Liquid | |
Alkalis, complexing agents, corrosion inhibitor, sequestering agents | |
Canister | |
1 x 32 kg | |
23.5 L | |
32 kg |
∼11.4 (1% Solution) | |
Concentrate | |
5°C to 25°C | |
6.2 gal. | |
70.5 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Borer Chemie™ borer 21 LAB CLF > borer 21 LAB CLF; Quantity: 1 x 32 kg
Spot an opportunity for improvement?Share a Content Correction