missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ borer 41 LAB CLEAR
Neutralizes alkali residues, prevents limescale deposits in the washer and stains on the cleaned items. borer 41 LAB CLEAR is phosphate-free and accelerates the drying of the items thanks to its wetting and clear rinsing properties.
Brand: Borer Chemie™ 503715.15-K10R
This item is not returnable.
View return policy
Description
- Acid rinsing agent for automated use
- Extremely economical, typical concentration 1 mL/L
- Phosphate-free
- Accelerates the drying of the cleaned items
- Provides a beautiful shine
- Technical support by the manufacturer
Specifications
Liquid | |
Organic acids, surfactants | |
Canister | |
1 x 10 kg | |
9.2 L | |
10 kg |
∼2.6 (1% Solution) | |
Concentrate | |
5°C to 25°C | |
2.4 gal. | |
22 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction