missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ borer 41 LAB CLEAR
Neutralizes alkali residues, prevents limescale deposits in the washer and stains on the cleaned items. borer 41 LAB CLEAR is phosphate-free and accelerates the drying of the items thanks to its wetting and clear rinsing properties.
£85.70 - £407.00
Specifications
Form | Liquid |
---|---|
pH | ∼2.6 (1% Solution) |
Composition | Organic acids, surfactants |
Concentration | Concentrate |
Container Type | Canister |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
17784049
|
Borer Chemie™
503715.15-KK5R |
1 x 5 kg |
£85.70
5kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17764049
|
Borer Chemie™
503715.15-K10R |
1 x 10 kg |
£171.00
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17774049
|
Borer Chemie™
503715.15-K25R |
1 x 25 kg |
£407.00
25kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Acid rinsing agent for automated use
- Extremely economical, typical concentration 1 mL/L
- Phosphate-free
- Accelerates the drying of the cleaned items
- Provides a beautiful shine
- Technical support by the manufacturer
Specifications
Liquid | |
Organic acids, surfactants | |
Canister |
∼2.6 (1% Solution) | |
Concentrate | |
5°C to 25°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title