missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Borosilicate Crystallizing Dishes with Spout

Includes spout. DURAN™ BoroSilicate Crystallizing Dishes with Spout have good thermal shock resistance.

Brand:  Duran™ 213116309

902.11 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15864498

  • £1260.00 / Pack of 10
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Good thermal-shock resistance
  • High operating temperature (+500 °C)
  • Not designed for use under differential pressure or vacuum conditions.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Flat
Borosilicate Glass
Evaporating Dish
230 mm
3500 mL
Round
100 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.