missing translation for 'onlineSavingsMsg'
Learn More

Borosilicate Glass Automatic Burette

Brand:  Pyrex 3396/04AS

161.71 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 12802104

  • £229.00 / Each
Estimated Shipment: 17-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With automatic zero facility
  • Simple operation - To fill burette apply a slight positive pressure to lower sidearm - To set zero, release pressure to allow excess liquid to siphon back into the bottle
  • Burettes manufactured from chemically resistant Pyrex™ borosilicate glass
  • White enamel graduations
  • 1.5mm bore PTFE key stopcock
  • The following accessories are sold separately: Glass Reservoir (3297/12) and Rubber Blowing Ball for Class AS Auto Burets (3297/14AS)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Automatic buret with Schellbach stripe
25 mL