missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borosilicate Glass Automatic Burette
Brand: Pyrex 3396/06AS
Code : 33
Additional Details : Weight : 0.18000kg
Description
- With automatic zero facility
- Simple operation - To fill burette apply a slight positive pressure to lower sidearm - To set zero, release pressure to allow excess liquid to siphon back into the bottle
- Burettes manufactured from chemically resistant Pyrex™ borosilicate glass
- White enamel graduations
- 1.5mm bore PTFE key stopcock
- The following accessories are sold separately: Glass Reservoir (3297/12) and Rubber Blowing Ball for Class AS Auto Burets (3297/14AS)
Specifications
Automatic buret with Schellbach stripe | |
50 mL |