missing translation for 'onlineSavingsMsg'
Learn More

Borosilicate Glass Automatic Burette

Brand:  Pyrex 3296/06AS

215.59 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 12882094

  • £382.00 / Each
Estimated Shipment: 01-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With automatic zero facility
  • Simple operation - To fill burette apply a slight positive pressure to lower sidearm - To set zero, release pressure to allow excess liquid to siphon back into the bottle
  • Burettes manufactured from chemically resistant Pyrex™ borosilicate glass
  • White enamel graduations
  • 1.5mm bore PTFE key stopcock
  • The following accessories are sold separately: Glass Reservoir (3297/12) and Rubber Blowing Ball for Class AS Auto Burets (3297/14AS)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ISO 385 and DIN 12700
Chemically Resistant Pyrex Borosilicate Glass
1.5 mm bore PTFE key stopcock
Automatic buret
50 mL
White enamel graduations at 0.10 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers