missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Borosilicate Glass Chromatographic Tubes
Resistant to aqueous solutions and solvents used in liquid chromatography
£106.00 - £171.65
Specifications
Material | Borosilicate Glass |
---|---|
Maximum Pressure | 14.5 psi |
Max. Operating Temperature (Metric) | 60°C |
Product Code | Brand | Overall Length (Metric) | For Use With | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (Metric) | For Use With | Price | Quantity & Availability | ||||
11693184
|
Cytiva
19-5037-01 |
40 cm | 10/40 Columns |
£139.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||||
10231110
|
Cytiva
19-5036-01 |
200 mm | For C 10/20 Columns |
£117.00
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||||
11300122
|
Cytiva
19-5137-01 |
For C 16/20 Columns |
£106.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||||
12477960
|
Cytiva
19-5140-01 |
100 cm | 16/100 Columns |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Not resistant to acetone, ketones, chlorinated hydrocarbons, aliphatic esters, phenol, NaOH, > 10% HCl, > 5% acetic acid, or strong mineral acid.Specifications
Borosilicate Glass | |
14.5 psi | |
60°C |