missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Borosilicate Glass Columns

Easy to use, general purpose glass columns

Brand:  Cytiva 18-1115-07

 View more versions of this product

Product Code. 11340242

  • £4325.00 / Each
Estimated Shipment: 29-06-2026
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

INdEX columns are easy-to-use, general purpose, glass columns well-suited for applications such as process development and diagnostics production. These columns are characterized by their simple design, simplicity of operation and the novel, axial compression packing method that yields a densely packed bed in under 10 minutes.
  • Scalable from inner diameters of 70 to 200mm and bed volumes from 0.1L to 25L.
  • Pressure rating: 3 bar.
  • For use with an array of techniques and chromatography media, especially Sepharose Fast Flow.
  • Proven distribution system.
  • Dynamic axial compression yields densely packed, highly efficient beds.
  • Materials include electropolished stainless steel, borosilicate glass, and polymers.
  • Packing devices for longer bed heights.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Process development and small-scale production
70 mm
3 bar
500 mm
Polyamid and Polypropylene
1 Pack
Column
10 and 23 μm
Borosilicate Glass
25mm TC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers