missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Borosilicate Glass Columns
Easy to use, general purpose glass columns
£3174.00 - £4334.00
Specifications
Type | Column |
---|---|
For Use With (Application) | Process development and small-scale production |
Quantity | 1 Pack |
Max. Pressure | 3 bar |
Pore Size | 10 and 23 μm |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
11340112
|
Cytiva
18-1104-15 |
100 mm | 500 mm |
£3641.00
Each |
Estimated Shipment: 06-03-2026
Log in to see stock. |
||||
11350112
|
Cytiva
18-1104-16 |
100 mm | 950 mm |
£4334.00
Each |
Estimated Shipment: 06-03-2026
Log in to see stock. |
||||
11340242
|
Cytiva
18-1115-07 |
70 mm | 500 mm |
£3761.00
Each |
Estimated Shipment: 06-03-2026
Log in to see stock. |
||||
11330242
|
Cytiva
18-1115-06 |
70 mm | 950 mm |
£3174.00
Each |
Estimated Shipment: 06-03-2026
Log in to see stock. |
||||
Description
INdEX columns are easy-to-use, general purpose, glass columns well-suited for applications such as process development and diagnostics production. These columns are characterized by their simple design, simplicity of operation and the novel, axial compression packing method that yields a densely packed bed in under 10 minutes.- Scalable from inner diameters of 70 to 200mm and bed volumes from 0.1L to 25L.
- Pressure rating: 3 bar.
- For use with an array of techniques and chromatography media, especially Sepharose Fast Flow.
- Proven distribution system.
- Dynamic axial compression yields densely packed, highly efficient beds.
- Materials include electropolished stainless steel, borosilicate glass, and polymers.
- Packing devices for longer bed heights.
Specifications
Column | |
1 Pack | |
10 and 23 μm | |
Polyamid and Polypropylene |
Process development and small-scale production | |
3 bar | |
Borosilicate Glass | |
25mm TC |