missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Borosilicate Glass Desiccator

Manufactured from borosilicate glass complies with DIN 12491 standards. BRAND™ Borosilicate Glass Desiccator has precisely ground flat flanges. Base ring surface is studded to improve stability and help prevent cracks. Supplied with 24/29 socket and interchangeable borosilicate glass stopcock.

Brand:  BRAND™ 65238

334.48 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10203731

  • £413.00 / Each
Estimated Shipment: 21-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from borosilicate glass.
  • Complies with DIN 12491 standards.
  • Precisely ground flat flanges.
  • Base ring surface studded to improve stability and help prevent cracks.
  • Interchangeable lid.
  • Supplied with 24/29 socket and interchangeable borosilicate glass stopcock.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

270 mm
Desiccator
368 mm
1
Borosilicate Glass
Socket in the lid with stopcock