missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Borosilicate Glass Desiccator
Manufactured from borosilicate glass complies with DIN 12491 standards. BRAND™ Borosilicate Glass Desiccator has precisely ground flat flanges. Base ring surface is studded to improve stability and help prevent cracks. Supplied with 24/29 socket and interchangeable borosilicate glass stopcock.
£239.00 - £480.00
Specifications
No. per Pack | 1 |
---|---|
Material | Borosilicate Glass |
Includes | Socket in the lid with stopcock |
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||||
10738051
|
BRAND™
65231 |
215 mm | 316 mm |
£239.00
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
10203731
|
BRAND™
65238 |
270 mm | 368 mm |
£391.00
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
10514262
|
BRAND™
65243 |
320 mm | 417 mm |
£480.00
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
Description
- Manufactured from borosilicate glass.
- Complies with DIN 12491 standards.
- Precisely ground flat flanges.
- Base ring surface studded to improve stability and help prevent cracks.
- Interchangeable lid.
- Supplied with 24/29 socket and interchangeable borosilicate glass stopcock.
Specifications
1 | |
Borosilicate Glass | |
Socket in the lid with stopcock |