Learn More
Pyrex™ Borosilicate Graduated Glass dropping Funnels with Cone and PTFE Key
Has double graduated scale showing volume of liquid contained/delivered
Brand: Pyrex 443354
118.00 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 33
Additional Details : Weight : 0.98000kg
Description
Has double graduated scale showing volume of liquid contained/delivered
- Complies with ISO 4800
- Has interchangeable PTFE key for grease free performance
- Stem inside cone for easy fitting to Quickfit™ assemblies
- Graduations in white enamel
Specifications
500 mL | |
ISO 4800 | |
White enamel | |
10mL | |
Dropping Funnel |
Borosilicate Glass | |
PTFE closure | |
Cone | |
29/32 |