missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Graduated Glass dropping Funnels with Cone and PTFE Key
Has double graduated scale showing volume of liquid contained/delivered
Brand: Pyrex 443360
152.47 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Has double graduated scale showing volume of liquid contained/delivered
- Complies with ISO 4800
- Has interchangeable PTFE key for grease free performance
- Stem inside cone for easy fitting to Quickfit™ assemblies
- Graduations in white enamel
Specifications
1000 mL | |
ISO 4800 | |
White enamel | |
20mL | |
Dropping Funnel |
Borosilicate Glass | |
PTFE closure | |
Cone | |
29/32 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction