missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Graduated Cylinder in Squat Format
Measure liquids with squat format glass cylindar. The Fisherbrand™ borosilicate graduated cylinder in squat format has blue ceramic scale and hexagonal base.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.53100kg
Description
- Graduated measuring cylinder
- Squat
- Class B
- Borosilicate glass
- Hexagonal base
Specifications
Graduated Measuring Cylinder | |
Blue | |
Borosilicate Glass | |
Class B | |
54 mm | |
Blue Ceramic |
Hexagonal | |
±2 mL | |
ISO 4788 | |
250 mL | |
235 mm | |
5 mL |