missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Graduated Cylinder in Squat Format
Measure liquids with squat format glass cylindar. The Fisherbrand™ borosilicate graduated cylinder in squat format has blue ceramic scale and hexagonal base.
£23.15 - £73.05
Specifications
Base Type | Hexagonal |
---|---|
Scale Color | Blue |
Type | Graduated Measuring Cylinder |
Material | Borosilicate Glass |
Certifications/Compliance | ISO 4788 |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
11932158
|
Fisherbrand™
|
100 mL | 2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11902158
|
Fisherbrand™
|
10 mL | 1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11942158
|
Fisherbrand™
|
250 mL | 5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11912158
|
Fisherbrand™
|
25 mL | 1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11952158
|
Fisherbrand™
|
500 mL | 10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11922158
|
Fisherbrand™
|
50 mL | 2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Graduated measuring cylinder
- Squat
- Class B
- Borosilicate glass
- Hexagonal base
Specifications
Hexagonal | |
Graduated Measuring Cylinder | |
ISO 4788 | |
Blue Ceramic |
Blue | |
Borosilicate Glass | |
Class B |