missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Graduated Cylinder in Squat Format
Measure liquids with squat format glass cylindar. The Fisherbrand™ borosilicate graduated cylinder in squat format has blue ceramic scale and hexagonal base.
Brand: Fisherbrand™
Code : 40
Additional Details : Weight : 0.85050kg
Description
- Graduated measuring cylinder
- Squat
- Class B
- Borosilicate glass
- Hexagonal base
Specifications
Blue | |
Hexagonal | |
Borosilicate Glass | |
Class B | |
67 mm | |
Blue Ceramic | |
Autoclavable |
Graduated Measuring Cylinder | |
±5 mL | |
ISO 4788 | |
500 mL | |
232 mm | |
10 mL |