missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ Borosilicate Glass Headspace Vials
Forms a tight seal for accurate analysis with reproducible results. JG Finneran™ Borosilicate Glass Headspace Vials are 20mm crimp vials made of clear Type 1 glass for use in a variety of applications.
Brand: JG Finneran Associates™ 310020-2346
Description
- Available in clear Type I borosilicate glass
- With flat top or beveled edge 20mm crimp top finish
- Vials are used to heat the sample until the concentration of the liquid and gas phases are in equilibrium
- A sample is then taken from the gas phase (headspace) for analysis
- Vial and closure forms a tight seal for accurate analysis with reproducible results
Specifications
Clear | |
Borosilicate Glass | |
Used to heat the sample until the concentration of the liquid and gas phases are in equilibrium. | |
100 | |
Beveled Edge Crimp | |
100 Pk. |
23 mm | |
10 mL | |
Crimp | |
Aluminum | |
46 mm | |
20 mm |