missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ Borosilicate Glass Headspace Vials
Forms a tight seal for accurate analysis with reproducible results. JG Finneran™ Borosilicate Glass Headspace Vials are 20mm crimp vials made of clear Type 1 glass for use in a variety of applications.
£87.55 - £133.00
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Used to heat the sample until the concentration of the liquid and gas phases are in equilibrium. |
Neck Style | Crimp |
No. per Pack | 100 |
Product Code | Brand | Volume (Metric) | Closure Type | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Closure Type | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||
12316989
|
JG Finneran Associates™
310020-2346 |
10 mL | Beveled Edge Crimp | 23 mm | 46 mm |
£131.00
Pack of 100 |
In Stock
Log in to see stock. |
||
10490631
|
JG Finneran Associates™
320020-2375 |
20 mL | Beveled Edge Crimp | 23 mm | 75 mm |
£87.55
Pack of 100 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
10015570
|
JG Finneran Associates™
36020-2238 |
6 mL | Beveled Edge Crimp | 22 mm | 38 mm |
£122.00
Pack of 100 |
Estimated Shipment: 22-04-2025
Log in to see stock. |
||
12336989
|
JG Finneran Associates™
327020-3060 |
27 mL | Flat, Crimp | 30 mm | 60 mm |
£133.00
Pack of 100 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
||
Description
- Available in clear Type I borosilicate glass
- With flat top or beveled edge 20mm crimp top finish
- Vials are used to heat the sample until the concentration of the liquid and gas phases are in equilibrium
- A sample is then taken from the gas phase (headspace) for analysis
- Vial and closure forms a tight seal for accurate analysis with reproducible results
Specifications
Clear | |
Used to heat the sample until the concentration of the liquid and gas phases are in equilibrium. | |
100 | |
20 mm |
Borosilicate Glass | |
Crimp | |
Aluminum |