missing translation for 'onlineSavingsMsg'
Learn More

JG Finneran Associates™ Borosilicate Glass Headspace Vials

Forms a tight seal for accurate analysis with reproducible results. JG Finneran™ Borosilicate Glass Headspace Vials are 20mm crimp vials made of clear Type 1 glass for use in a variety of applications.

Brand:  JG Finneran Associates™ 327020-3060

 View more versions of this product

Product Code. 12336989

  • £139.00 / Pack of 100
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Available in clear Type I borosilicate glass
  • With flat top or beveled edge 20mm crimp top finish
  • Vials are used to heat the sample until the concentration of the liquid and gas phases are in equilibrium
  • A sample is then taken from the gas phase (headspace) for analysis
  • Vial and closure forms a tight seal for accurate analysis with reproducible results
Specifications

Specifications

Clear
Borosilicate Glass
Used to heat the sample until the concentration of the liquid and gas phases are in equilibrium.
Crimp
Aluminum
60 mm
20 mm
30 mm
27 mL
Aluminum crimp seal/poly crimp top
100
Flat, Crimp
100/Pk.
Shimadzu Autosampler
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers