missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Borosilicate Glass Mortar for Tissue Grinder
Kartell™ Borosilicate Glass Mortar for Tissue Grinder is a solid container that a pestle can grind samples against.
Brand: Kartell™ 0610500
Code : NEW
Additional Details : Weight : 0.25000kg
Description
- PTFE Pestle sold separately
- Ideal for small amounts of tissue
- Volumes stated are working volumes
- Avoid excessive generated heat as it could cause binding
Specifications
Crystal clear | |
12 mm | |
Borosilicate Glass | |
Pestle |
12 mm | |
5 mL | |
Mortar | |
135 mm |