missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Borosilicate Glass Mortar for Tissue Grinder
Kartell™ Borosilicate Glass Mortar for Tissue Grinder is a solid container that a pestle can grind samples against.
£39.80 - £109.00
Specifications
Color | Crystal clear |
---|---|
Product Type | Mortar |
For Use With (Equipment) | Pestle |
Product Code | Brand | Diameter (Metric) Outside | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Diameter (Metric) Outside | Capacity (Metric) | Length (Metric) | Preis | Menge & Verfügbarkeit | |||
10713091
|
Kartell™
0610200 |
8mm | 2mL | 120mm |
£39.80
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||
10166090
|
Kartell™
0611000 |
15mm | 10 mL | 150mm |
£51.50
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||
10044330
|
Kartell™
0611500 |
16mm | 15 mL | 155mm |
£55.40
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||
10782911
|
Kartell™
0615000 |
32mm | 50 mL | 195mm |
£109.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
10297900
|
Kartell™
0610500 |
12 mm | 5 mL | 135 mm |
£44.15
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
Beschreibung
- PTFE Pestle sold separately
- Ideal for small amounts of tissue
- Volumes stated are working volumes
- Avoid excessive generated heat as it could cause binding
Spezifikation
Crystal clear | |
Mortar | |
Pestle |