missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Borosilicate Glass Powder Flask
£180.00 - £237.00
Specifications
Material | Borosilicate Glass |
---|---|
Type | Powder Flask |
Quantity | 1 Each |
Weight (Metric) | 100 g |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11865912
|
IKA™
0003738300 |
1000 mL |
£193.00
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||||
11875912
|
IKA™
0003738400 |
2000 mL |
£237.00
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||||
11855912
|
IKA™
0003738200 |
500 mL |
£180.00
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||||
Specifications
Borosilicate Glass | |
Powder Flask | |
1 Each | |
100 g |