missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Borosilicate Glass Roller Bottle
Vessels are made to exacting tolerances to provide higher cell yields
£529.00 - £575.00
Specifications
Color | Clear |
---|---|
Diameter (Metric) Inner Neck | 29 mm |
Includes | With a deep-skirted black Phenolic 38-415 screw cap with a white Styrene-butadiene Rubber line |
Material | Borosilicate Glass |
No. per Pack | 4Pack |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
12488942
|
Wheaton™
348256 |
3450 mL |
£529.00
Pack of 4 |
Estimated Shipment: 01-08-2025
Log in to see stock. |
||||||
12498942
|
Wheaton™
348258 |
4230 mL |
£575.00
Pack of 4 |
Estimated Shipment: 01-08-2025
Log in to see stock. |
||||||
Description
Vessels are made to exacting tolerances to provide higher cell yields. Glass is specially selected for optical clarity, interior surface smoothness and absence of glass imperfections. Neck area is tapered to facilitate cleaning. Glass wall thickness is 2. 6mm. Vessels and deep-skirted 38-415 screw caps can be autoclaved. Caps have white styrene-butadiene rubber liner. Nominal neck I. D. is 29mm. Wheaton-33™ low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards). Supplied in packs of 4.Specifications
Clear | |
With a deep-skirted black Phenolic 38-415 screw cap with a white Styrene-butadiene Rubber line | |
4Pack | |
Black | |
2.6mm | |
Tapered Neck | |
Yes | |
Roller Bottle | |
Phenolic | |
110 mm |
29 mm | |
Borosilicate Glass | |
4Pack | |
Phenolic | |
Black | |
USP Type I and ASTM E-438 Type I | |
Autoclavable | |
White Styrene-butadiene Rubber | |
38-415 mm | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Wheaton™ Borosilicate Glass Roller Bottle