missing translation for 'onlineSavingsMsg'
Learn More

JG Finneran Associates™ Borosilicate Glass Shell Vials

Available in clear or amber Type 1 glass. JG Finneran Associates™ Borosilicate Glass Shell Vials are limited volume shell vials that feature thicker walls and precisely designed conical bottoms. Available in multiple sizes; many are designed for use in Waters WISP™ autosamplers.

Brand:  JG Finneran Associates™ 4100-1545

Code : 17

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10085470

  • £21.10 / Pack of 100
Estimated Shipment: 24-09-2024
to see stock.
Add to basket

Description

Description

  • Available in clear or amber Type I borosilicate glass for easy disposal
  • Vials feature thicker walls for safer sample handling
  • Limited volume shell vials
  • Precisely designed conical bottom permits maximum sample evacuation
  • Most sizes are designed to work in the Waters WISP™ 96 position autosampler
Specifications

Specifications

15 mm
Borosilicate Glass
Chromatography
100
Snap Cap
100/Pk.
Waters WISP™ 96 Position Autosampler
Clear
4 mL
Snap Plug
Conical
45 mm
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers